This item is Discontinued.

Raychem Electrical Tape, 3/4 x 66 ft., 7 mil, Black ETP-8080-0-19-20-P-A

Electrical Tape, 3/4 x 66 ft., 7 mil, Black (Discontinued)

  • Mfr # ETP-8080-0-19-20-P-A
  • Zoro # G4703185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETP-8080-0-19-20-P-A
Zoro #
G4703185
UPC #
045686060368
Country of Origin
China

Dimensions

Width
3/4"
Length
66 ft.

Details

Tape Color
Black
Performance Temp.
Up to 105 Degrees C
Material
Flame Retardant Vinyl
Color
Black
Standards
ASTM D1000
Item
Electrical Tape
UV Resistance
Yes
Adhesion Strength
20 oz./in.
Shape
Continuous Roll
Tape Backing Material
Vinyl
Max. Voltage
600

Description

Electrical Tape, Vinyl, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.