Two-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # 24C391

  • Zoro # G4703587


product price:  $4.15
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C391
Zoro #
G4703587
UPC #
190735432372
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.59 in
Barrel Length
Long
Length
3.09"
Width
0.59"
Cable Size
2 AWG
Length (Straight Wireway)
3.09 in
Strip Length
1 in
Tongue Length
1.94 in
Hole Size
0.405 in
Tongue Thickness
0.11 in
Overall Width
0.59 in
Barrel Outside Diameter
0.41 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Length
3.09 in
Barrel Inside Diameter
0.3 in
For Stranded Copper Wire Size - Minimum
2 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1 in
Hole Center to End
0.38 in
Tongue Style
Standard
RoHS Compliant
Yes
Barrel Style
Chamfered
Seam Style
Seamless
Current
170 A
Termination Style
Crimp
Special Features
Corrosion Resistant, High-Conductivity Construction
Contact Finish
Tin
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.