Insulated Multitap Connector, 2.86 In. L

  • Mfr # 1PLD2/04

  • Zoro # G4703754


product price:  $43.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1PLD2/04
Zoro #
G4703754
UPC #
781810555286
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Length
2.86 in
Max. Conductor Size
2/0 AWG
Width
1.56 in
Stud Size
5/16 in
Min. Conductor Size
14 AWG
Length (Straight Wireway)
2.86 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Width
1.56 in
Overall Length
2.86 in
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Size
14-2/0 AWG
Dimension - Width inch
1.56 in
Dimension - Length Overall inch
2.86 in
Dimension - Height inch
1.38 in
Dimension - Width fraction
1-14/25 in
Conductor - Copper Str Size Range
14 AWG-2/0 AWG
Dimension - Height fraction
1.375 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - L Length Overall mm
73 mm
Conductor - AL Str Size Range
14 AWG-2/0 AWG
Dimension - Screw Size inch
45123
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - Width mm
40 mm

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
4
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Tap Shape
T
Compatible with Product Type
Code Conductor
Type
BIBD, Multi-Port
Hex Key
45001
Certification - UL Listed Direct Burial
No
Physical Attribute - Screw Type
Allen
UL Listed
Yes
Material - Hardware
Aluminum
Plating Type
Unplated
Insulation Type
Plastisol
Insulation
Y
Conductor Type
AL C Str-SizeCU C Str-Size
Voltage - Maximum
600 V
Plated
N
Installation Torque Recommended in-lb
120 in-lb
Physical Attribute - Number of Screws
4
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - CSA Approved
No
Rating - Minimum Voltage
600
Trade Name
UNITAPâ„¢
Temperature Rating
194° F

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 4, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.