Insulated Multitap Connector, 1.56 In. L

  • Mfr # 1PLD2/02

  • Zoro # G4704427


product price:  $37.15
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1PLD2/02
Zoro #
G4704427
UPC #
781810555125
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Max. Conductor Size
2/0 AWG
Stud Size
3/8 in
Length
1.56 in
Width
1.52 in
Min. Conductor Size
14 AWG
Length (Straight Wireway)
1.56 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Length
1.52 in
Overall Width
1.56 in
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Size
14-2/0 AWG
Dimension - Width fraction
1-14/25 in
Dimension - Length Overall inch
1.52 in
Dimension - Screw Size inch
45123
Conductor - AL Str Size Range
14 AWG-2/0 AWG
Dimension - Width inch
1.56 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor - Copper Str Size Range
14 AWG-2/0 AWG
Dimension - Height inch
1.38 in
Dimension - Height fraction
1.375 in
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - L Length Overall mm
39 mm
Dimension - Width mm
40 mm

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
2
Material
Aluminum
Compatible with Product Type
Code Conductor
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
RoHS Compliant
Yes
Maximum Voltage
600 V
Tap Shape
T
Minimum Operating Temperature
-40 Degrees F
Type
BIBD, Multi-Port
Material - Hardware
Aluminum
Trade Name
UNITAPâ„¢
Certification - UL Listed Direct Burial
No
Temperature Rating
194° F
Voltage - Maximum
600 V
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Conductor Type
AL C Str-SizeCU C Str-Size
Insulation Type
Plastisol
Certification - CSA Approved
No
Plating Type
Unplated
Physical Attribute - Number of Screws
2
Hex Key
45001
UL Listed
Yes
Rating - Minimum Voltage
600
Physical Attribute - Screw Type
Allen
Installation Torque Recommended in-lb
120 in-lb
Insulation
Y
Plated
N

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.