Cleaner, Drum, 55 gal, Odorless
Mfr # 166985
Zoro # G4705898
product price:Â $966.99
/eaKey Features
Container Size
55 gal
Container Type
Drum
Fragrance
Odorless
Recommended Dilution
1:16 to 1:39
Removes
Food Processing Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166985
Zoro #
G4705898
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Cleaner
Container Type
Drum
Fragrance
Odorless
Recommended Dilution
1:16 to 1:39
Removes
Food Processing Equipment
For Use On
Food Processing Equipment
RTU Yield per Container
21,230 gal.
Description
Cleaner, Size 55 gal, For Use On Food Processing Equipment, Removes Blood, Fat, Grease, Oils, Soil, Container Type Drum, Recommended Dilution 1:16 to 1:39, RTU Yield per Container 21,230 gal, Odorless
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.