This item is Discontinued.

Nsi Tork Electronic Timer, Prog, DPDT, 120V ELC71PC/120

Electronic Timer, Prog, DPDT, 120V (Discontinued)

  • Mfr # ELC71PC/120
  • Zoro # G4706396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELC71PC/120
Zoro #
G4706396
UPC #
786261825179
Country of Origin
United States

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Contact Form
DPST
Voltage
120VAC
Amps
20
HP @ 120V
1
HP @ 240V
2
NEMA Rating
3R
Pulse Duration
1 sec. to 24 hr.
Min. Time Setting
1 sec.
Operating Temp.
-40 Degrees to 155 Degrees F
Standards
CSA, UL Listed
Backup Time
7 days
Enclosure
Noryl Clear Cover Indoor/Outdoor
Color
Gray
Max. Time Setting
23 hr.
Number of Pulse Events
128
Description/Special Features
Accepts Switch Input, Capacitor for Permanent Schedule Retention, Locking Hasp
Max. On/Off Cycles
64
Number of Poles
2
Features
Accepts Switch Input, Permanent Schedule Retention, Lockable Hasp
Body Color
Gray
NEMA Enclosure Rating
3R

Description

Electronic Timer, Operation Mode 7 days, Number of Channels 1, Contact Form DPST, Voltage 120V AC, Amps 20, HP @ 120V 1, HP @ 240V 2, Pulse Duration 1 sec to 24 hr, Enclosure Noryl Clear Cover Indoor/Outdoor, Number of Poles 2, Min. Time Setting 1 sec, Max. Time Setting 23 hr, NEMA Rating 3R, Color Gray, Backup Time 7 days, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Accepts Switch Input, Capacitor for Permanent Schedule Retention, Locking Hasp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.