This item is Discontinued.

Ysi Dissolved Oxygen Meter, Cable and Case 550A-50CC

Dissolved Oxygen Meter, Cable and Case (Discontinued)

  • Mfr # 550A-50CC
  • Zoro # G4706922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550A-50CC
Zoro #
G4706922
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Dissolved Oxygen Meter
Salinity Range
0 to 70 ppt
Waterproof
Yes
Dissolved Oxygen Range
0 to 500% Air Saturation
Automatic Temperature Compensation
Yes
Display
LCD
Operating Temp. Range (C)
-5 to 45 Degrees
Includes
Batteries, 50' Cable, And Case
Power Source
4 C Batteries
Displayed Temperature Range
-5 to 45 Degrees C

Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 500 Percent Air Saturation, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 45 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (C) -5 to 45 Degrees , Display LCD, Power Source 4 C Batteries, Includes Batteries, 50' Cable, And Case, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.