Sampling Tube, 10 Ft.

  • Mfr # DST10

  • Zoro # G4707053


product price:  $64.39
/ea

Key Features

For Use With
D4120W, D4S, Mfr. No. D4120
Mounting
Connects to Smoke Detector
Tube Length (Ft.)
10 ft
Duct Width (Ft.)
8 to 12 ft
Number Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DST10
Zoro #
G4707053
UPC #
783863035043
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
10 ft
Duct Width (Ft.)
8 to 12 ft
Width (In.)
1/2 in
Compatible Duct Width - Minimum
7.87 ft
Compatible Duct Width - Maximum
12.13 ft
Overall Length
10 ft
Overall Diameter
0.5 in

Details

Item
Sampling Tube
For Use With
D4120W, D4S, Mfr. No. D4120
Mounting
Connects to Smoke Detector
Number Required
1
Type
Smoke Detector
Humidity Range (% RH)
0 to 95% RH
Product Type
Sampling Tubes
Compatible with Series
DST
Compatible with Manufacturer Model Number
DH400ACDC-E, DH400E
Material
Steel
Compatible with Brand
System Sensor
Compatible Manufacturer Part Number
DH400ACDC-E, DH400E
Compatible with Mfr. Model No.
DH400ACDC-E, DH400E
For Use with Mfr Model Number
DH400ACDC-E, DH400E
Compatible Manufacturer Model Number
DH400ACDC-E, DH400E
For Use With Mfr. Model Number
DH400ACDC-E, DH400E
Compatible with Manufacturer Model No.
DH400ACDC-E, DH400E
Compatible Pump Manufacturer Part Number
DH400ACDC-E, DH400E
Compatible Mfr. Model Number
DH400ACDC-E, DH400E

Description

Sampling Tube, Smoke Detector, Connects to Smoke Detector Mounting, Tube Length (Ft.) 10, Width (In.) 1/2, Duct Width (Ft.) 8 to 12, Humidity Range ( Percent RH) 0 to 95, Number Required 1, For Use With Mfr. No. D4120, D4S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.