Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bushnell Binocular, 8 x 26 Magnification, Porro Prism, 367 ft. Field of View 158026

Binocular, 8 x 26 Magnification, Porro Prism, 367 ft. Field of View (Discontinued)

  • Mfr # 158026
  • Zoro # G4707674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158026
Zoro #
G4707674
UPC #
029757158024
Country of Origin
China

Dimensions

Height (In.)
5-2/3
Length (In.)
3
Width (In.)
5-2/3

Details

Item
Binocular
Magnification
8 x 26
Field of View
367 ft.
Prism Type
Porro
Weather Resistant
Waterproof/Fogproof
Weight
0.9 lb.
Tripod Mountable
No
Min. Distance (Ft.)
8.5
Optical Lens Coating
Multi-Coated
Includes
Neck Strap and Carrying Case

Description

Binocular, Magnification 8 x 26, Field of View 367 ft., Prism Type Porro, Length (In.) 3, Width (In.) 5-2/3, Height (In.) 5-2/3, Lens Coating Multi, Min. Distance (Ft.) 8.5, Tripod Mountable No, Weather Resistant Waterproof/Fogproof, Weight 0.9 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.