9 Piece Metric Hex Key Set, 36103

  • Mfr # 36103

  • Zoro # G4707847


product price:  $20.55
/ea

Key Features

End Shape
Standard
Number of Pieces
9
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36103
Zoro #
G4707847
UPC #
-
Country of Origin
India

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Extra Long

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
9
Measurement Type
Metric
Finish
Bright Nickel
Shape
Hex
Material
Steel

Description

Hex Key Set,Metric,9 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.