Digital Test Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # MG-500-A-9V-R

  • Zoro # G4709293


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-500-A-9V-R
Zoro #
G4709293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
3 in
Case Depth
1.73 in
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG-9V
Lens Material
N/A - No lens
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
-1
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Calibration Certificate
No
Powered By
9V Battery
Socket Material
304L Stainless Steel
Resolution
Dependent on Range
Case Material
ABS Thermoplastic
Agency Compliance
RoHS
Case Color
Black
Peak Hold
Yes
Includes
Instructions
Number of Display Digits
4
Display
Backlit LCD
Display Units
Bar & Mpa, psi
Standards
CE Certified, RoHS
Connection Type
MNPT
Wetted Materials
Stainless Steel
Response Time
Less Than 1 ms
Primary Display Units
psi
Burst Pressure
15,000 psi
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Includes Batteries
Batteries Included
Primary Display Range
0 to 500
Includes Rubber Boot
No
Display Range
0 to 500 psi
Includes Calibration Certificate
No
Case Shape
Round
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Backlit Screen
Yes
Weatherproof
No
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Process Temperature Range
14 Degrees to 140 Degrees F
Pressure Gauge Type
Test Pressure Gauge
Adjustable Set Points
No
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Accuracy Grade
Grade 3A
Includes Mounting Hardware
No
Power Source
Battery
Languages
English
Auto-Shutoff
Yes
Display Screen Type
LCD
Low Battery Indicator
No
Number of Digits
4
Accuracy Grade Gauge Type
Test
Non-Sparking
No
Vibration Resistance
Yes
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Pressure Measuring Units
Bar & Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.