Degreaser, 5 Gal Pail, Liquid, Red, orange

  • Mfr # 35835

  • Zoro # G4709312


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Automotive, Diesel, Aircraft, and Marine Engines and Equipment, Oil Soaked Floors, Heavy Equipment, Exterior Aircraft Surfaces
Fragrance
Aromatic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35835
Zoro #
G4709312
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Container Size
5 gal
Cleaner Container Size
5 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Automotive, Diesel, Aircraft, and Marine Engines and Equipment, Oil Soaked Floors, Heavy Equipment, Exterior Aircraft Surfaces
Fragrance
Aromatic
Recommended Dilution
0.050694444
Ready to Use/Concentrated
Concentrated
Color
Red, orange
Contains
High Flash Solvents, Emulsifiers, Detergents, Coupling Agents, Foam Boosters, Water Conditioning Agents, Builders
Net Weight
43.2
Cleaner Container Type
Pail
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
Nonflammable
No
Standards
Aerospace Material Specification (AMS) 1532
VOC Content
69%
Dielectric Strength
Undetermined
Flash Point
145 Degrees F
Features
More Economical, Powerful Solvent Action Quickly Cuts Through and Dissolves Grease, Grime, and Dirt
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Base Formula
Water Based
Biodegradable
No
Butyl Free
No
Plastic Safe
Yes
Properties
Plastic Safe
Product Series
Hi-Foam Degreaser
NSF Rating
Not Rated
For Use With
Automotive, diesel, aircraft and marine engines and equipment

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 43.2 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:13, Cleaner Form Liquid, VOC Content 69 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, NY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.