Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Hardback Laptop Case, Up To 17" Laptop 1490-008-110

Hardback Laptop Case, Up To 17" Laptop (Discontinued)

  • Mfr # 1490-008-110
  • Zoro # G4711691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490-008-110
Zoro #
G4711691
UPC #
019428101299
Country of Origin
United States

Dimensions

Length
17 3/4 in
Width
11 1/3 in
Depth
4 1/8 in
Length (Straight Wireway)
17 3/4 in

Details

Item
Hardback Laptop Case
Fits
Laptops up to 17.3 x 11 x 3.3 in
Color
Black
Material
Hard Composite Outer Shell with Interior Foam Padding
Includes
Lid Organizer, Removable Shoulder Strap

Description

Hardback Laptop Case, Fits Laptops up to 17.3 x 11 x 3.3 in, Color Black, Material Hard Composite Outer Shell with Interior Foam Padding, Length 17 3/4 in, Width 11 1/3 in, Depth 4 1/8 in, Includes Lid Organizer, Removable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.