Twin Chamber Rinse Tank, Floor, 8 gal.
Mfr # 27140
Zoro # G4712836
product price:Â $1,179.38
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Height
8 3/4 in
Can Material
Steel
Can Capacity
8 gal
Can Color
Red
Safety Can Mounting Style
Floor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27140
Zoro #
G4712836
UPC #
697841009974
Country of Origin
United States
Dimensions
Height
8 3/4 in
Length
24 in
Overall Height
8 3/4 in
Width
16 in
Depth
16"
Details
Item
Rinse Tank
Can Material
Steel
Can Capacity
8 gal
Can Color
Red
Safety Can Mounting Style
Floor
Standards
FM
Capacity
8 gal
Cleaning Tank Type
Rinse Tank
Color
Red
Lid Features
Self-Closing
Material Finish
Powder Coated
Number Of Chambers
2
Product Type
Parts Rinse Tank
Description
Rinse Tank, Capacity 8 gal, Safety Can Mounting Style Floor, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 8 3/4 in, Number Of Chambers 2, Cleaning Tank Type Rinse Tank, Length 24 in, Lid Features Self-Closing, Product Type Parts Rinse Tank, Standards FM, Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.