Digital Industrial Pressure Gauge, 0 to 500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-500-A-9V-R

  • Zoro # G4712906


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG1-500-A-9V-R
Zoro #
G4712906
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Depth
46 mm
Manufacturer Warranty Length
1 yr
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Peak Hold
Yes
Socket Material
304L Stainless Steel
Number of Display Digits
4
Calibration Certificate
No
Case Material
ABS Thermoplastic
Powered By
9V Battery
Agency Compliance
RoHS
Display Units
Bar & Mpa, psi
Features
Rubber Boot, Zero Adjustment
Resolution
Dependent on Range
Display
Backlit LCD
Case Color
Black
Includes
Instructions
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, NIST
Wetted Materials
Stainless Steel
Backlit Screen
Yes
Includes Rubber Boot
Yes
Languages
English
Primary Display Range
0 to 500
Auto-Shutoff
Yes
Number of Digits
4
Display Resolution
0.1 psi
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
Grade 1A
Process Temperature Range
14 Degrees to 140 Degrees F
Process Connection Gender
Male
Adjustable Set Points
Yes
Case Shape
Round
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Burst Pressure
15,000 psi
Accuracy Grade Gauge Type
Industrial
Vibration Resistance
Yes
Response Time
Less Than 1 ms
Weatherproof
No
Low Battery Indicator
No
Display Range
0 to 500 psi
Primary Display Units
psi
Includes Mounting Hardware
No
Includes Batteries
Batteries Included
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Power Source
Battery
Display Screen Type
LCD
Non-Sparking
No
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Case Construction
Corrosion Resistant
Includes Calibration Certificate
No
Sensor Type
Diaphragm
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
500 psi
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
Bar & Mpa, psi
Process Media Temperature - Minimum
14 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.