Rinse Tank, Benchtop, 11 gal.
Mfr # 27311
Zoro # G4713107
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Height
8 3/4 in
Can Material
Steel
Can Capacity
11 gal
Can Color
Red
Safety Can Mounting Style
Benchtop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27311
Zoro #
G4713107
UPC #
697841010406
Country of Origin
United States
Dimensions
Height
8 3/4 in
Overall Height
8 3/4 in
Width
16 in
Length
24 in
Depth
16"
Details
Item
Rinse Tank
Can Material
Steel
Can Capacity
11 gal
Can Color
Red
Safety Can Mounting Style
Benchtop
Standards
FM
Capacity
11 gal
Color
Red
Cleaning Tank Type
Rinse Tank
Includes
Fusible Link
Material Finish
Powder Coated
Lid Features
Fusible Link
Number Of Chambers
1
Product Type
Parts Rinse Tank
Description
Rinse Tank, Capacity 11 gal, Safety Can Mounting Style Benchtop, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 8 3/4 in, Number Of Chambers 1, Cleaning Tank Type Rinse Tank, Includes Fusible Link, Length 24 in, Lid Features Fusible Link, Product Type Parts Rinse Tank, Standards FM, Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.