Globe Valve, 1-1/2 In., Low Lead Bronze

  • Mfr # UP502 1-1/2"

  • Zoro # G4713886


product price:  $520.60
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP502 1-1/2"
Zoro #
G4713886
UPC #
697988663077
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length - Valves
3-11/16"
Handle Diameter
3.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
5.75 in
Connection Size - Side 1
1 1/2 in
Overall Length
3.69 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
200 Degrees F
Max. Air Pressure
Not Rated
Handle Type
Wheel
Handle Material
Iron
Bonnet Style
Screw-In
Body Material
Bronze
Standards
NSF/ANSI 372
Max. Fluid Pressure - Valves
300 psi
Wedge Material
Bronze
Top of Handle to Inlet Center - Valves
5-3/4"
Seal Material
Bronze
Max. Steam Pressure - Valves
Not Rated
Item
Globe Valve
Stem Material
Brass
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Disc Material
Bronze
Coefficient of Volume (Cv)
28
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Water
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Globe Valve Type
Z-Body
Bonnet Material
Bronze
Seat Material
Bronze
Connection Gender - Side 2
Female
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Operating
300 psi
Valve Series
UP502

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 11/16 in, Top of Handle to Inlet Center - Valves 5 3/4 in, Stem Material Brass, Bonnet Style Screw-In

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.