This item is Discontinued.

Kimble Chase Erlenmeyer Flask, Glass, 1000 ml, PK6 26650-1000

Erlenmeyer Flask, Glass, 1000 ml, PK6 (Discontinued)

  • Mfr # 26650-1000
  • Zoro # G4714263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26650-1000
Zoro #
G4714263
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
11
Labware Height - Metric
216 mm
Labware Height - English
8.5 in

Details

Item
Erlinmeyer Flask
Labware Capacity - English
34 oz
Color
Clear
Labware Capacity - Metric
1000mL
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Subdivisions
50ml
Autoclavable
Yes
Flask Type
Erlenmeyer
Material of Construction
Glass
Capacity
1000 mL
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Labware USP Specification
Type I
Graduation Range
250 to 1000mL
Labware Body Color
Clear
Special Features
Wide Mouth, Heavy Duty, Tooled Top Finish, Meets ASTM E1401 Type 1, Class 2
Labware Neck Style
Straight

Description

FLASK,WIDE MOUTH,SCALE,1000ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.