MICROSCOPE REVELATION-III MONOCULAR 40

  • Mfr # R3M-MN4A-DAL3

  • Zoro # G4714771


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Includes
4X Objective Lens, Colored Filters, Dust Cover, Immersion Oil, Mirror Attachment for Field Use, Spare Fuse
Overall Width
7 in
Features
30,000-Hour Bulb Life
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3M-MN4A-DAL3
Zoro #
G4714771
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 in
Max Specimen Height
30 mm
Base Dimensions
7 in x 9 in
Manufacturers Warranty Length
1 yr (Electronics), Lifetime (Optics and Mechanical)
Overall Height
15 in
Overall Depth
9 in
Base Length
9 in
Stage Depth
140 mm
Base Width
7 in
Eyepiece Size
WF10x/18 mm
Maximum Specimen Height
30 mm
Stage Width
130 mm

Details

Item
Medical Microscope
Includes
4X Objective Lens, Colored Filters, Dust Cover, Immersion Oil, Mirror Attachment for Field Use, Spare Fuse
Features
30,000-Hour Bulb Life
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
Microscope Type
Compound
Eyepiece Type
Monocular
Light Source
LED
Stand Type
Standard
Optical Magnification Range
40X to 1000X
Eyepiece Protractor
No
Maximum Magnification Capability
1000X
Product Type
Microscope
Maximum Interpupillary Distance Adjustment
75 mm
Minimum Interpupillary Distance Adjustment
48 mm
Objectives Included
WF10x/18 mm
Optical Magnification - Maximum
100X
Power Source
Corded
Maximum Coarse Focus Adjustment
30 mm
Weight
14 lb
Head Rotation Angle
360 Degrees
Optical Magnification - Minimum
4X
Plug Type
3-P
Wattage
3 W

Description

Medical Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 30 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 in x 9 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features 30,000-Hour Bulb Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.