This item is Discontinued.

Pico Dimming Remote Control, 2 Button, White PJ-2B-GWH-T01

Dimming Remote Control, 2 Button, White (Discontinued)

  • Mfr # PJ-2B-GWH-T01
  • Zoro # G4716354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJ-2B-GWH-T01
Zoro #
G4716354
UPC #
027557865678
Country of Origin
China

Details

Includes
(1) CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF
Color - Motion Sensing and Dimming
White
Standards
FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)
Color
White
Item
Pico(TM) Wireless Remote Control
Description/Special Features
Flexible And Easy To Use Device That Allows User To Control Lutron(R) Wireless Load Control Devices From Anywhere In The Space. Easy Reconfiguration For Use As- Handheld Remote, Wall Mount Control (With Or Without Faceplate; Faceplate Adapter Kit Sold Separately), Car Visor Control (Car Visor Clip Sold Separately), A Table Top Control (Table Top Pedestal Sold Separately). Battery Powered Pico(R) Wireless Control Requires No Wiring. 10 Year Battery Life. Can Provide Control To Blinds, Curtains Or Lighting Devices.
Number of Buttons
2
Wall Plate
Not included
Communication Method
RF
Range
30 ft.

Description

Pico(TM) Wireless Remote Control, Color White, Number of Buttons 2, Includes (1) CR2032 Battery, Standards FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.