Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Compact Binocular, 7 to 15x Magnification, Porro Prism, 262 ft Field of View 139755

Compact Binocular, 7 to 15x Magnification, Porro Prism, 262 ft Field of View (Discontinued)

  • Mfr # 139755
  • Zoro # G4717955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139755
Zoro #
G4717955
UPC #
029757139757
Country of Origin
China

Dimensions

Length (In.)
2-2/3
Width (In.)
5-1/4
Height (In.)
5

Details

Item
Compact Binocular
Magnification
7 to 15x
Field of View
262 ft
Prism Type
Porro
Includes
Neck Strap and Carrying Case
Weight
0.7 lb
Min. Distance (Ft.)
6
Tripod Mountable
No
Optical Lens Coating
Fully Coated

Description

Compact Binocular, Magnification 7 to 15x, Field of View 262 ft., Prism Type Porro, Length (In.) 2-2/3, Width (In.) 5-1/4, Height (In.) 5, Lens Coating Fully, Min. Distance (Ft.) 6, Tripod Mountable No, Weight 0.7 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.