Zoro Homepage
This item is Discontinued.
Acme Electric Dc Power Supply, 90 to 254VAC, 48VDC, 60W, 1.15 to 1.25, Din Rail DM1480125

Dc Power Supply, 90 to 254VAC, 48VDC, 60W, 1.15 to 1.25, Din Rail (Discontinued)

  • Mfr # DM1480125
  • Zoro # G4718436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1480125
Zoro #
G4718436
UPC #
047503140284
Country of Origin
China

Dimensions

Height
4.88 in
Width
1.97 in
Depth
4.13 in

Details

Item
DC Power Supply
Input Voltage
90 to 254V AC
Output Voltage
48V DC
Power Rating
60W
Output Amps
1.15 to 1.25
Mounting
DIN Rail
Case Material
Metal
Style
Switching
Hz
47 to 63
Features
Standards
cUL , CE, UL 508, Class 1 Div 2, RoHS, SEMI F47-200, TUV
Status Indicator
Green/Overload Red LED
Hold Up Time
Greater Than or Equal to 20 msec
Series
DM
Operating Temp. Range
-10 Degrees to 60 Degrees C

Description

DC Power Supply, Input Voltage 90 to 254V AC, Output Voltage 48V DC, Power Rating 60W, Output Amps 1.15 to 1.25, Mounting DIN Rail, Switching, Case Material Metal, Height 4.88 in, Width 1.97 in, Depth 4.13 in, Series DM, Hz 47 to 63, Hold Up Time Greater Than or Equal to 20 msec, Status Indicator Green/Overload Red LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.