Air Curtain, Low Profile, 36 In

  • Mfr # LPV236-1UA-OB

  • Zoro # G4719732


product price:  $1,002.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPV236-1UA-OB
Zoro #
G4719732
UPC #
743167978378
Country of Origin
Multiple

Dimensions

Width
36 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
3 ft
Depth
7 7/8 in
Overall Height
8 in
Overall Depth
9 in
Overall Width
36 in
Mounting Height for Insect Control
7 ft
Nozzle Width
36 in
Power Cord Length
Not Available
For Frame Opening Width
3 ft
Mounting Height for Temperature Control
8 ft
Mounting Hole Diameter
Not Available

Details

Item
Unhtd 8"H 36"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
900 cfm
Air Curtain dBA @ 10 Feet
49 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Low Profile Air Curtain
Includes
Unit Mounted Variable Speed Controller
Number of Speeds
Variable
Housing Color
Black
Max. RPM
1,550 RPM
Standards
ETL Listed
Max. Amps
2.4
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6 hp
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Series
LPV2 (LoPro2 Variable Speed)
Nameplate Voltage
115V AC
Includes Mounting Fasteners
Not Available
Maximum Air Volume
900 cfm
Washdown
No
Profile Type
Low Profile
Full Load Current
2.4 A
Assembly
Not Available
Sound Level @ 10 ft
49 dBA
HEPA Air Cleaning
No
Maximum Operating Temperature
Not Available
Power Consumption
Not Available
Minimum Operating Temperature
Not Available
Electrical Connection
Not Available
Grille Material
Steel
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Maximum Air Velocity
1,800 fpm
Motor Horsepower per Motor
1/6 hp
Heated/Not Heated
Not Heated
Frequency
60 Hz
For Outdoor Use
Not Available
Drive Type
Direct Drive
Maximum Speed
1,550 RPM

Description

Unhtd 8 In.H 36 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.