This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller Actuator, DPDT, 10A @ 240V AC Contact Rating DT-2RV2-A7

Industrial Snap Action Switch, Lever, Roller Actuator, DPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # DT-2RV2-A7
  • Zoro # G4719967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-2RV2-A7
Zoro #
G4719967
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.90 in
Height - Snap Action Switch
1.00 in
Width - Snap Action Switch
2.00 in
Depth - Snap Action Switch
0.70 in
Height
1.0"
Length
2.0"
Actuator Length
1.90"
Mounting Dimension
1.00" Centers
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
DPDT
Terminal Type
Screw
Series
DT
Operating Temp. Range
85 Degrees C
Over Travel
1.2mm
Release Force
1.50 oz
Operating Force
2.09N
Housing Material
Phenolic
Electrical Connection - Snap Action Switch
Screw
Differential Travel
9.27mm
Current Rating
10A
Type of Actuator
Long Roller Lever
Max. Pretravel
0.718 in
Standards
CSA, UL Listed
Watertight - Snap Action Switch
No
Contact Form
DPDT
Voltage Rating
250VAC
AC Contact Rating
10 A @ 240 V
Electrical Connection
Screw
Pretravel
0.718 in
Actuator Style
Roller Lever
Overtravel
0.047 in
Differential Travel - Maximum
0.365 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 1.90 in, Height - Snap Action Switch 1.00 in, Width - Snap Action Switch 2.00 in, Depth - Snap Action Switch 0.70 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.