Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35618-13
Zoro #
G4720231
UPC #
-
Country of Origin
Unknown
Details
Item
Waterproof pH Meter
pH Range
-2.00 to 16.00
ORP Range
-2000 to 2000mV
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
5 pt
Includes
Meter, Probe (pH and Temp), (4) AAA Batteries, Instructions
Temp. Accuracy
+/-0.5 Degrees C
ORP Accuracy
+/-0.2 mV +/-199.9 mV, +/-2 mV beyond
pH Accuracy
+/-0.01
Displayed Temperature Range
0 to 100 Degrees C
Temp. Resolution
0.1 Degrees C
Operating Temp. Range (C)
0 to 100 Degrees
Description
PH METER WATER PROOF WITH ELECTRODE OAKTON -2 TO 16 PH +/- 0.01 PH COLE PARMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.