Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1069-NP_10X7

  • Mfr # U5-1069-NP_10X7

  • Zoro # G4720567


product price:  $5.49
/ea

Key Features

Header
Notice
Legend
All Visitors Please Sign In At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1069-NP_10X7
Zoro #
G4720567
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Please Sign In At Office
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
All Visitors Please Sign In At Office
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Flexible
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Glow In The Dark
No
Sign Header
Notice
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Please Sign In At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.