Exit Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English

  • Mfr # U5-1174-NP_10X7

  • Zoro # G4721005


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1174-NP_10X7
Zoro #
G4721005
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only No Standing Or Sitting On This Structure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.