Digital Test Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material
Mfr # MG-100-A-9V-R
Zoro # G4721035
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-100-A-9V-R
Zoro #
G4721035
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3 in
Case Depth
1.73 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Battery Size
9V
Description
Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.