This item is Discontinued.

Schneider Electric Variable Frequency Drive, 4 HP, 400-480V ATV61WU30N4U

Variable Frequency Drive, 4 HP, 400-480V (Discontinued)

  • Mfr # ATV61WU30N4U
  • Zoro # G4721446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61WU30N4U
Zoro #
G4721446
UPC #
094719401920
Country of Origin
Indonesia

Dimensions

Depth
10.71 in
Width
9.45 in
Height
19.29 in

Details

Adjustable Deceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Displays
Hertz, Motor Current, KW, Motor Voltage
Digital Readout
Yes
Enclosure
NEMA 12
Input Voltage
480V AC
Item
Variable Frequency Drive
Key Pad Lockout
Yes
Accepts Input Control Signal
Yes
Output Phase AC
3
Protection
Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Input/Output Phase Loss, Over braking
Torque @ 1 Hz
110%
Dynamic Braking
Yes
Input Phase AC
3
Output Voltage
480V AC
Standards
UL508C, CSA, CE, C-Tick, GOST, SEMI 47 Compliant
Max. HP
4
Control Method
Asynchronous Motors: Volts Per Hz (2 Or 5 Points), Sensor less Flux Vector Control, Energy Saving, V/F Quad. Synchronous Motors: Vector Control Without Speed Feedback
Output Frequency Range
0.1 to 599 Hz
Start/Stop Control
By Keypad or Logic Input
Control Type
Keypad or Logic Input
Max. Output Amps
7.8
Display Type
LED and Door Mount LCD
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty Motor
Starting Torque
110%
Input Frequency
50/60 Hz
Adjustable Acceleration Time
0.1 to 999.9 sec
With Line Contactor / No Line Contactor
No Line Contactor

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.