Notice, Life Vest Under Seat, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1305-NP_10X7

  • Mfr # U5-1305-NP_10X7

  • Zoro # G4721608


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
Life Vest Under Seat
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1305-NP_10X7
Zoro #
G4721608
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Life Vest Under Seat
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Notice
Header Background Color
Blue
Printed Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Life Vest Under Seat
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Header Text Color
White

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Life Vest Under Seat, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.