Notice, No Drinking Under 21, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1639-NP_10X7

  • Mfr # U5-1639-NP_10X7

  • Zoro # G4721845


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
No Drinking Under 21
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1639-NP_10X7
Zoro #
G4721845
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Drinking Under 21
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Legend Style
Text
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Legend
No Drinking Under 21
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Notice
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drinking Under 21, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.