This item is Discontinued.

Kimble Chase Erlenmeyer Flask, Glass, 125 ml, PK12 26650-125

Erlenmeyer Flask, Glass, 125 ml, PK12 (Discontinued)

  • Mfr # 26650-125
  • Zoro # G4722146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650-125
Zoro #
G4722146
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
6
Labware Height - Metric
108 mm
Labware Height - English
4.25 in

Details

Item
Erlenmeyer Flask, Wide Neck
Labware Capacity - English
4.22 oz
Color
Clear
Labware Capacity - Metric
125mL
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Subdivisions
25ml
Labware ASTM Specification
E438
Autoclavable
Yes
Labware Body Color
Clear
Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Labware Neck Style
Straight
Special Features
Wide Mouth, Heavy Duty, Tooled Top Finish, Meets ASTM E1401 Type 1, Class 2
Labware USP Specification
Type I
Capacity
125 mL
Includes Closure
No
Graduation Range
50 to 125mL
Includes
Wide Mouth
Material of Construction
Glass

Description

FLASK,WIDE MOUTH,SCALE,125ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.