Notice, Pool Is For Private Use Residents And Guests Only, 7 in x 10 in, Plastic, U5-1461-NP_10X7

  • Mfr # U5-1461-NP_10X7

  • Zoro # G4722350


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Pool Is For Private Use Residents And Guests Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1461-NP_10X7
Zoro #
G4722350
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Pool Is For Private Use Residents And Guests Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Pool Is For Private Use Residents And Guests Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.