Rinse Tank, Floor Standing, 22 gal.
Mfr # 27220
Zoro # G4722401
product price:Â $1,055.28
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Height
12 in
Can Material
Steel
Can Capacity
22 gal
Can Color
Red
Safety Can Mounting Style
Floor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27220
Zoro #
G4722401
UPC #
697841010345
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Length
35 1/4 in
Overall Height
12 in
Depth
16"
Details
Item
Rinse Tank
Can Material
Steel
Can Capacity
22 gal
Can Color
Red
Safety Can Mounting Style
Floor
Standards
ADA, FM
Color
Red
Capacity
22 gal
Cleaning Tank Type
Rinse Tank
Product Type
Parts Rinse Tank
Material Finish
Powder Coated
Number Of Chambers
1
Lid Features
Self-Closing
Description
Rinse Tank, Capacity 22 gal, Safety Can Mounting Style Floor, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 12 in, Number Of Chambers 1, Cleaning Tank Type Rinse Tank, Length 35 1/4 in, Lid Features Self-Closing, Product Type Parts Rinse Tank, Standards ADA, FM, Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.