Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1552-NP_10X7

  • Mfr # U5-1552-NP_10X7

  • Zoro # G4722761


product price:  $5.49
/ea

Key Features

Header
Notice
Legend
This Door Must Be Kept Closed When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1552-NP_10X7
Zoro #
G4722761
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
This Door Must Be Kept Closed When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
This Door Must Be Kept Closed When Not In Use
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.