Bottle, Narrow Mouth, 960 mL, 32 oz., PK12

  • Mfr # GLC-01217

  • Zoro # G4725576


product price:  $40.25
/pk 12, $3.35/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01217
Zoro #
G4725576
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Height
210mm
Labware Height - Metric
210 mm
Labware Height - English
8.27 in
Overall Height - Metric
210 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
960mL/32 oz.
Labware Clarity
Transparent
Includes Closure
Yes
Labware Capacity - Metric
960 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
960 mL
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - English
32 oz
Labware Closure Material
Thermoset
Labware Basic Material
Glass
Labware Closure Color
Green
Bottle/Jar Shape
Boston Round
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Closure Type
Screw On
Basic Material
Glass
Closure Included
Yes
Body Color
Clear
Closure Color
Green
Bottle Type
Sampling
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
960 mL
Includes Label
Yes
Closure Liner Design
Flat
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
960 mL
Clarity
Transparent
USP Specification
Type III
Body Material
Glass
Graduated
No
Numbers of Bottles Included
12
Capacity - English
32 fl oz

Description

Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.