This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating 313SX30-T

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (Discontinued)

  • Mfr # 313SX30-T
  • Zoro # G4727852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313SX30-T
Zoro #
G4727852
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.04 in
Height - Snap Action Switch
0.35 in
Width - Snap Action Switch
0.50 in
Depth - Snap Action Switch
0.20 in
Actuator Length
0.04"
Length
0.5"
Mounting Dimension
0.19" Centers
Mounting Dimension - Snap Action Switch
0.19 in Centers
Depth
0.2"
Height
0.35"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
1A @ 120V
Contact Form- Switches
SPDT
Differential Travel
0.015 in
Series
SX
Housing Material
General Purpose Phenolic
Watertight - Snap Action Switch
No
Operating Force
0.68N
Operating Temp. Range
-67 Degrees to 257 Degrees F
Over Travel
0.01 in
Contact Form
SPDT
Max. Pretravel
1.27mm
Standards
CE: 61058-1; UL: E12252; CSA: LR41372
Type of Actuator
Roller Lever
Release Force
0.39 oz
Voltage Rating
125VAC
Electrical Connection - Snap Action Switch
Solder Turret
Terminal Type
Solder Turret
Current Rating
1A

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 1A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.04 in, Height - Snap Action Switch 0.35 in, Width - Snap Action Switch 0.50 in, Depth - Snap Action Switch 0.20 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.19 in Centers, Series SX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.