Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U4-1209-NP_10X7

  • Zoro # G4728580


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Do Not Walk On Conveyors
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1209-NP_10X7
Zoro #
G4728580
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Walk On Conveyors
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Style
Text
Sign Legend
Do Not Walk On Conveyors
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Graffiti Resistant
Yes
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products