Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Night Vision Monocular, 6 x 50 Magnification, 23 ft @ 1,000 yd Field of View 260650

Night Vision Monocular, 6 x 50 Magnification, 23 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 260650
  • Zoro # G4729252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260650
Zoro #
G4729252
UPC #
029757260642
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
3 7/8 in
Length
2 1/2 in

Details

Item
Night Vision Monocular
Magnification
6 x 50
Field of View
23 ft @ 1,000 yd
Weather Resistant
Y
Weight
20 oz
Requires
2 CR123 Batteries
Tripod Mountable
Yes
Min. Distance
1 ft

Description

Night Vision Monocular, Field of View 23 ft @ 1,000 yd, Magnification 6 x 50, Length 2 1/2 in, Width 7 1/2 in, Height 3 7/8 in, Min. Distance 1 ft, Tripod Mountable Yes, Requires 2 CR123 Batteries, Weather Resistant Y, Weight 20 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.