Line Voltage Mechanical Thermostat, Heat or Cool, 40 to 90F, Exposed Dial, 24 to 277V AC, 8A @ 240V AC

  • Mfr # T26T-3C

  • Zoro # G4729593


product price:  $223.47
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Cooling, Electric Heating
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T26T-3C
Zoro #
G4729593
UPC #
078502837257
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
3 in
Overall Depth
3 in

Details

Compatible System Type
Electric Cooling, Electric Heating
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
40 to 90 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 240V
48 A
Sensor Type
Bi-Metallic Spring
Standards
UL
Inductive Amps @ 208V
10 A
Number of Switches
2
Inductive Amps @ 120V
10 A
Locked Rotor Amps @ 120V
48 A, 96 A
Inductive Amps @ 240V
10 A
Number of Relay Outputs
1
Number of Relay Inputs
1
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
8 A, 16 A
Temperature Scale
Fahrenheit/Celsius
Maximum Control Temperature
90 Degrees F
Minimum Control Temperature
40 Degrees F
Enclosure Finish
Gold Anodized
Pilot Duty Rating
125 VA
Number of Poles
1
Contact Type
Snap Action
Differential Type
Fixed
Enclosure NEMA Rating
1
Temperature Differential
1.7 Degrees F
Enclosure Color
Beige
Mounting Direction
Horizontal, Vertical
Changeover Type
Automatic and Manual
Electrical Connection Type
Screw Terminal
Housing Material
Plastic
Contact Rating
120V AC, 208V AC, 240V AC
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 0.7 Degrees F, Height 5 in, Width 3 in, Depth 3 in, Sensor Type Bi-Metallic Spring, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.