Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reynolds Foil Roll, Aluminum, Standard, 1000 ft., 12" 611

Foil Roll, Aluminum, Standard, 1000 ft., 12" (Discontinued)

  • Mfr # 611
  • Zoro # G4731072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611
Zoro #
G4731072
UPC #
027901006112
Country of Origin
Unknown

Dimensions

Width
12"
Roll Length
1000 ft.

Details

Item
Foil Roll
Type
Standard
Material
Aluminum

Description

Foil Roll, Roll Length 1000 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.