SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack
Mfr # 81805
Zoro # G4731592
product price:Â $30.39
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81805
Zoro #
G4731592
UPC #
699053818054
Country of Origin
Italy
Dimensions
Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Grit
180
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Color
Red
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Very Fine, Grit 180, Series DA-F, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.