Round Preclean Bottle, 1000ml, PK12

  • Mfr # 3TRL8

  • Zoro # G4732594


product price:  $28.39
/pk 12, $2.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3TRL8
Zoro #
G4732594
UPC #
-
Country of Origin
United States

Dimensions

Diameter
80 mm
Labware Height - Metric
240 mm
Height
240mm
Labware Height - English
9.5 in
Labware Screw Closure Size
28-410 mm
Screw Closure Size
28-410 mm
Overall Height - Metric
240 mm
Mouth Size
Narrow
Body Diameter - Metric
80 mm
Minimum Screw Closure Size
28 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1000mL/ 32 oz.
Labware Clarity
Translucent
Labware Closure Color
Blue
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
32 oz
Labware Basic Material
Plastic
Pre-Cleaned
Trace Metals
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
1 L
Bottle/Jar Type
Sampling
Labware Body Material
HDPE
Labware Closure Liner Design
Flat
Labware Body Color
White
Standards
EPA Protocol C
Includes Closure
Yes
Labware Capacity - English
32 oz
Capacity - Metric
1 L
Basic Material
Plastic
Body Material
HDPE
Closure Liner Design
Flat
Nominal Capacity - English
32 oz
Closure Liner Material
Foam
Closure Included
Yes
Clarity
Translucent
Closure Color
Blue
Capacity - English
32 fl oz
Closure Type
Screw On
Nominal Capacity - Metric
1 L
Graduated
No
Body Color
White
Bottle Type
Sampling

Description

Precleaned Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 240 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-410 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.