Air Sponge Odor Absorber, 1 Gal

  • Mfr # 0000101-33

  • Zoro # G4734721


product price:  $27.89
/ea

Key Features

Fragrance
Unscented
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0000101-33
Zoro #
G4734721
UPC #
628565104010
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Fragrance
Unscented
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Degreaser Container Type
Jug
Item
Odor Eliminator
Primary Chemical
None
Item - Surface and Air Deodorants
Odor Eliminator
Net Weight
1 gal
Container Type
Jug
Air Freshener Form
Liquid
Surfaces for Use On
Air
Biodegradable
Yes
VOC Content
0%
NSF Rating
Not Rated

Description

Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 1 gal, NSF Rating Not Rated, VOC Content 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.