This item is Discontinued.

Rubbermaid 40 gal. Square Medical Waste Container, Silver, Step-On, Stainless Steel FGQST40SSPL

40 gal. Square Medical Waste Container, Silver, Step-On, Stainless Steel (Discontinued)

  • Mfr # FGQST40SSPL
  • Zoro # G4734746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGQST40SSPL
Zoro #
G4734746
UPC #
086876159677
Country of Origin
Multiple

Dimensions

Height
30"
Width
19"
Length
19"
Trash Can Dia./Width
19"

Details

Trash Container Capacity
40 gal.
Container Shape
Square
Color
Silver
Material
Stainless Steel
Item
Medical Waste Container
Top Design
Flat
Container Basic Material
Metal
Primary Container Color
Silver
Receptacle Container Style
Decorative
Lid Options
Lid Included
Opening Closure Type
Step-On
Specific Container Material
Stainless Steel
Container Mounting Style
Free-Standing
Shape
Square
Capacity
40 gal.
Finish
Smooth
Includes
Rigid Plastic Liner, Damper on side, Piano Hinge Lid
Standards
Osha

Description

Square, 40 gal, Silver, Height 30 in, Stainless Steel, Smooth, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.