Auto Dark Welding Helmet, 5-8/8-13, Black

  • Mfr # 33N558

  • Zoro # G4734852


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33N558
Zoro #
G4734852
UPC #
190735814833
Country of Origin
China

Dimensions

Helmet Width
26 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens, OIPM
Features
Battery Indicator, Digital Control Display, Grind Function, Large View, Removable Sweatband, Variable Shades
ADF Controls
Digital
Series
Professional
Welding Helmet Color
Black
Battery Type
CR2450
Switching Speed
1/25000 sec
Grind Mode
No
Welding Helmet Light State
3.5
TIG AMP Rating
2 A
Headgear
Ratchet
Welding Helmet Material
Nylon
Lens Shade
5 to 13
Electromagnetic Sensor
No
Power Source
Solar
Battery Life
2,000 hr
EN379 Classification
1/1/1/2
Welding Shade Designation
W5-13
Suspension Adjustment Type
Ratchet
Magnification
No
Battery Chemistry
Lithium Ion
Helmet Material
Nylon
Light State
3 1/2
Helmet Type
Auto-Darkening
Lens Material
LCD
Includes Batteries
Yes
includes Electromagnetic Sensor
No
Compatible Suspension Brand Name
Westward

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features Battery Indicator, Digital Control Display, Grind Function, Large View, Removable Sweatband, Variable Shades, Grind Mode No, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens, OIPM, Includes Batteries Yes, Lens Material LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.