Welding Helmet, Blue/Red/White, Analog
- Mfr # K5617-2
- Zoro # G423553258
product price:Â
$
118.99
/ea
Sold in multiples of 2 for
$237.98
Free Shipping & Returns
Key Features
Helmet Type
Auto-Darkening
Welding Shade Designation
W9-W13
Color
Blue, Red, White
Graphics
Patriot
Switching Speed
1/10000 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5617-2
- Zoro #
- G423553258
- UPC #
- 015082709475
- Country of Origin
- China
- Item
- Welding Helmet
- Helmet Type
- Auto-Darkening
- Welding Shade Designation
- W9-W13
- Color
- Blue, Red, White
- Graphics
- Patriot
- Switching Speed
- 1/10000 sec
- Helmet Material
- Polypropylene
- Viewing Area
- 3.82" x 1.73"
- Light State
- 5
- Series
- Ellipsis 5
- Suspension Adjustment Type
- Ratchet
- Number of Arc Sensors
- 2
- Wire Color
- Blue, Red, White
Description
Welding Helmet, ADF Controls Analog, Color Blue, Red, White, Graphics Patriot, Grind Mode Yes, Helmet Material Polypropylene, Helmet Type Auto-Darkening, Light State 5, Number of Arc Sensors 2, Series Ellipsis 5, Suspension Adjustment Type Ratchet, Switching Speed 1/10000 sec, Viewing Area 3.82 In. x 1.73 In., Welding Shade Designation W9-W13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.