60 yd. Black Duct Tape, 2.8"W, 7 mil

  • Mfr # 307

  • Zoro # G4734877


product price:  $8.89
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307
Zoro #
G4734877
UPC #
742366010964
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 7/8 in
Metric Tape Length
54.9 m
Metric Tape Width
73 mm
Duct Tape Length
60 yd
Duct Tape Thickness
7.0 mil
Duct Tape Width
2.875 in
Tape Thickness
7 mil

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
307
Tape Adhesive
Rubber
Adhesion Strength
65 oz/in
Standards
UL 723
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Tensile Strength
21 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Nashua
Adhesion to Steel
65 oz/in
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided
Brand and Series
Nashua 307
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
UL Listed
Duty Rating
Light Duty
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor

Description

Adhesion to Steel 65 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 307, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 7 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.