Line Voltage Mechanical Thermostat, Heat or Cool, 40 to 90F, Exposed Dial, 24 to 277V AC, Vertical

  • Mfr # T26S-22C

  • Zoro # G4735132


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Cooling, Electric Heating
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26S-22C
Zoro #
G4735132
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
3 in
Overall Depth
3 in

Details

Compatible System Type
Electric Cooling, Electric Heating
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
40 to 90 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 240V
18 A
Standards
UL
Inductive Amps @ 120V
10 A
Number of Switches
2
Inductive Amps @ 240V
10 A
Sensor Type
Bi-Metallic Spring
Locked Rotor Amps @ 120V
36 A
Inductive Amps @ 208V
10 A
Number of Relay Inputs
1
Number of Relay Outputs
1
Features
Line Voltage Components Switch Box Mounted Which Provides Isolation of Electrical Circuit From Sensing Element, Mounting Plate Allows Easy Mounting and Wiring without Removing the Cover, Enclosed Pennswitch Provides Dust Protection for Contacts
Housing Material
Plastic
Enclosure Color
Beige
Full Load Amps @ 120V AC
6 A
Contact Type
Snap Action
Changeover Type
Automatic and Manual
Number of Poles
1
Mounting Direction
Vertical
Pilot Duty Rating
125 VA
Maximum Control Temperature
90 Degrees F
Enclosure Finish
Gold Anodized
Temperature Differential
0.7 Degrees F
Full Load Amps @ 240V AC
3 A
Electrical Connection Type
Screw Terminal
Enclosure NEMA Rating
1
Temperature Scale
Fahrenheit/Celsius
Differential Type
Fixed
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
Minimum Control Temperature
40 Degrees F
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 0.7 Degrees F, Height 5 in, Width 3 in, Depth 3 in, Sensor Type Bi-Metallic Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.