Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, XL (10) 1 PR

  • Mfr # 19L482

  • Zoro # G4737932


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19L482
Zoro #
G4737932
UPC #
190735049426
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga.
Glove Length
10-1/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 3131
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Cut Level
1
Application
Working, Farming
Thumb Style
Wing
Suggested Use Environment
Dry
Insulated
No
ANSI/ISEA Puncture Level
1
ANSI Cut Grams
Greater Than 200
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Glove Materials
Polyester
Latex-Free
No
Cuff Style
Knit
Sold As
Pair
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Reversible
No
Palm Type
Coated
Double-Dipped
No
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Lint-Free
No
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3131X
Knit Material Color
Black
Hem Style
Finished
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Coating Color
Black
Minimum Temperature
Not Rated
Coating Type
Dipped
Glove Lining Material
Polyester

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.